Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WB921175XL

MPN #: 39-C1300/XL

PIP Latex Coated Cotton Gloves, X-Large, 12 Pairs

Product Description
G-Tek® Premium Weight Seamless Knit Polyester/Cotton Glove with Latex Coated Crinkle Grip on Palm & Fingers

Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.

Features:
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
  • Breathable glove shell
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Ergonomic shaped curved finger pattern
Liner Material: Cotton/Polyester
Cotton: Cotton is a natural fiber that offers comfort at a low price point.
Polyester: Polyester is a synthetic fiber that offers good abrasion resistance and an amount of chemical resistance.

Coating: Latex
Latex is a natural rubber that is flexible, tough and durable, delivering a high degree of resistance to snagging, puncture and abrasion. Latex is water-resistant as well as resistant to protein-based oils. Latex is not recommended for jobs that involve contact with hydrocarbon-based oils or solvents.

Grip: Crinkle
Crinkle coatings have creases or wrinkles on the surface of the coating that are designed to channel fluids away and allow better contact on dry or wet surfaces.

EN 388 2016 Results: 2142X
Abrasion: 2
Cut (Coupe Test): 1
Tear: 4
Puncture: 2
Cut (TDM-100 Test)
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 3
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

PRICE
$75.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripCrinkled
Gauge13 ga

Product Details

TypeCoated Gloves
ColorGray
For Use WithDry/Light Oil
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
MaterialCotton, Polyester, Rubber, Latex
UsageAssembly, Construction, Material Handling
DescriptionLatex Crinkle Grip Coated Gloves
Package Quantity12 Pairs
Manufacturers Part Number39-C1300/XL
Lining MaterialCotton/Polyester
Compatible Part/Model Number921175
Coating MaterialRubber/Latex
BrandPIP