Ball Valves
Related Products
1-1/2" T-717 Three-Piece Full Port .316 Stainless Steel Ball Valve, Locking Handle. Features: Heavy-duty three-piece investment cast body design Bottom-loaded blowout-proof stem Equipped with a latch-lock handle Ideal for commercial and industrial applications The body center section lifts or swings out to permit servicing without end adapter removal Working Pressure, Non-Shock (PSI): Saturated Steam: 150, Cold Water, Oil, Gas: 1000 Investment cast stainless steel 1/2" - 2": ASTM A351 CF8M Conforms to Federal Specification WW-V-35C, Type II, Composition: SS, Style: 1 Conforms to MSS ...
1" T-710 Conventional Port .316 Stainless Steel Ball Valve, Locking Handle. ONE-PIECE CONVENTIONAL PORT STAINLESS STEEL BALL VALVE Compact, one-piece investment cast body design. Bottom-loaded blowout-proof stem. Equipped with a latch-lock handle (except 1/8" size). Ideal for commercial or industrial applications where port size is not critical. Working Pressure, Non-Shock (PSI)Saturated Steam: 150- Cold Water, Oil, Gas: 800 Features: Conforms to Federal Specification WW-V-35C,Type II, Composition: : 3 Manufactured in an ISO 9002 accredited facility Conforms to MSS Standard Practice 110 ...
1-1/4" T-710 Conventional Port .316 Stainless Steel Ball Valve, Locking Handle. ONE-PIECE CONVENTIONAL PORT STAINLESS STEEL BALL VALVE Compact, one-piece investment cast body design. Bottom-loaded blowout-proof stem. Equipped with a latch-lock handle (except 1/8" size). Ideal for commercial or industrial applications where port size is not critical. Working Pressure, Non-Shock (PSI)Saturated Steam: 150- Cold Water, Oil, Gas: 800 Features: Conforms to Federal Specification WW-V-35C,Type II, Composition: : 3 Manufactured in an ISO 9002 accredited facility Conforms to MSS Standard Practice ...
1/2" T-715 Large Port .316 Stainless Steel Ball Valve, Locking Handle. Features: Heavy-duty two-piece investment cast body design Bottom-loaded blowout-proof stem Equipped with a latch-lock handle Ideal for commercial and industrial applications Fiber reinforced graphite impregnated seats maintain their shape in highpressure service Integral, tapped mounting pad for actuation or panel attachment 1/4" - 1/2": ASTM A276 316 Investment cast stainless steel 3/4" - 2": ASTM A351 CF8M Working Pressure, Non-Shock (PSI): Saturated Steam: 150, Cold Water, Oil, Gas: 2000 psi (1/4" to 1"), 1500 psi ...
Ball valves use a spherical disc to control the flow between pipes, tubes, or hoses. Flow is allowed when the hole that pierces the ball-shaped disc is in line with the inlet and outlet of the valve. Flow is blocked when the ball is horizontally swiveled 90 degrees, so that the hole of the ball is perpendicular to the opening of the valve. Ball valves can be referred to as full port or reduced port (also known as regular or standard port) depending on the inner diameter of the valve. A ball valve is full port if the hole of the ball is the same size as the inner diameter of the connecting ...