- Large eye design for use with chain, wire rope and synthetic material
- Factory replaceable pins
- 100% proof tested
- Fatigue rated to grade 100 specifications
- For welded 7/32" Chain Sling use 9/32" Eye Lodelok™ Hook
- Durable gray powder coat finish
CM® M626005 Grade 100 Eye Style Latchlok® Hook - 9/32" - 4300 Lb. Cap. - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
CM® G100 Eye Style Latchlok® Hook - 9/32" - 4300 Lb.
PRICE
$311.90 Sold in packages of 2 / $155.95 ea
2
2
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.77 in |
| Width | 0.91 in |
| Height | 6.69 in |
| Weight Capacity | 4300 lbs |
| Weight | 3 lbs |
| Chain Size | 9/32 in |
Product Details
| Assembly Required | No |
| Type | Herc-Alloy Eye Style Latchlok Hook |
| Body Material | Alloy Steel |
| Color | Orange |
| Material | Alloy Steel |
| Construction Type | Hooks |
| Package Quantity | 2 |
| Manufacturers Part Number | M626005 |
| Grade | 100 |
| Brand | CM |