Ball Valves
Related Products
2" T-710 Conventional Port .316 Stainless Steel Ball Valve, Locking Handle. ONE-PIECE CONVENTIONAL PORT STAINLESS STEEL BALL VALVE Compact, one-piece investment cast body design. Bottom-loaded blowout-proof stem. Equipped with a latch-lock handle (except 1/8" size). Ideal for commercial or industrial applications where port size is not critical. Working Pressure, Non-Shock (PSI)Saturated Steam: 150- Cold Water, Oil, Gas: 800 Features: Conforms to Federal Specification WW-V-35C,Type II, Composition: : 3 Manufactured in an ISO 9002 accredited facility Conforms to MSS Standard Practice 110 ...
1-1/4" T-710 Conventional Port .316 Stainless Steel Ball Valve, Locking Handle. ONE-PIECE CONVENTIONAL PORT STAINLESS STEEL BALL VALVE Compact, one-piece investment cast body design. Bottom-loaded blowout-proof stem. Equipped with a latch-lock handle (except 1/8" size). Ideal for commercial or industrial applications where port size is not critical. Working Pressure, Non-Shock (PSI)Saturated Steam: 150- Cold Water, Oil, Gas: 800 Features: Conforms to Federal Specification WW-V-35C,Type II, Composition: : 3 Manufactured in an ISO 9002 accredited facility Conforms to MSS Standard Practice ...
3/8" T-730 Full Port Carbon Steel Ball Valve. Features: Heavy-duty two-piece investment cast body design Bottom-loaded blowout-proof stem Equipped with a latch-lock handle Ideal for commercial and industrial applications Fiber reinforced graphite impregnated seats maintain their shape in high-pressure service Integral, tapped mounting pad for actuation or panel attachment Saturated Steam : 150 psi Cold Water, Oil, Gas: 1/4" - 1" 2000 CWP 1-1/4" - 2" 1500 CWP Conforms to Federal Specification WW-V-35C,Type II Composition: CS, Style: 3 Conforms to MSS Standard Practice 110 Threaded end ...
1/2" T-715 Large Port .316 Stainless Steel Ball Valve, Locking Handle. Features: Heavy-duty two-piece investment cast body design Bottom-loaded blowout-proof stem Equipped with a latch-lock handle Ideal for commercial and industrial applications Fiber reinforced graphite impregnated seats maintain their shape in highpressure service Integral, tapped mounting pad for actuation or panel attachment 1/4" - 1/2": ASTM A276 316 Investment cast stainless steel 3/4" - 2": ASTM A351 CF8M Working Pressure, Non-Shock (PSI): Saturated Steam: 150, Cold Water, Oil, Gas: 2000 psi (1/4" to 1"), 1500 psi ...
3/4" T-710 Conventional Port .316 Stainless Steel Ball Valve, Locking Handle. ONE-PIECE CONVENTIONAL PORT STAINLESS STEEL BALL VALVE Compact, one-piece investment cast body design. Bottom-loaded blowout-proof stem. Equipped with a latch-lock handle (except 1/8" size). Ideal for commercial or industrial applications where port size is not critical. Working Pressure, Non-Shock (PSI)Saturated Steam: 150- Cold Water, Oil, Gas: 800 Features: Conforms to Federal Specification WW-V-35C,Type II, Composition: : 3 Manufactured in an ISO 9002 accredited facility Conforms to MSS Standard Practice 110 ...