Combination eye/face wash and shower safety station. Eye/face wash features a plastic bowl with two large FS-Plus spray-type outlet heads that deliver a flood of water for rinsing eyes and face.
Guardian Equipment G1950P Eye/Face Wash/Shower, Plastic Bowl, Plastic Bowl
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,029.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bowl Diameter | 11-3/4 in |
Product Details
| Type | Safety Station Accessory |
| Shower Head Material | ABS Plastic |
| Eye/Face Wash Spray Heads | Y |
| Number of Heads | 2 |
| Mounting Location | Floor |
| Includes | Instructions, Installation Hardware, Safety Solutions Catalog |
| Valve Type | Brass |
| Description | Safety Station, Eyewash And Drench Shower |
| Bowl Material | ABS Plastic |
| Manufacturers Part Number | G1950P |
| Bowl Color Family | Orange |
| Brand | Guardian Equipment |
Warranty
| Warranty | 2 Years Limited |