Guardian Equipment 100-008R Stainless Steel Bowl, 12”, Replacement
Write a Review
|
Questions & Answers (0)
Product Description
Guardian Equipment 100-008R Stainless Steel Bowl, 12', Replacement
11-1/8" Diameter stainless steel bowl with 1-11/16" drain opening for Guardian eye and eye/face wash units. Includes stainless steel cupped washer and rubber gasket.
11-1/8" Diameter stainless steel bowl with 1-11/16" drain opening for Guardian eye and eye/face wash units. Includes stainless steel cupped washer and rubber gasket.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Bowl Diameter | 11-1/8 in |
| Outlet Size | 55/64 Female in |
| Inlet Size | 55/64 Female in |
Product Details
| Type | Replacement Part |
| Eyewash Flow Rate | 1.8 gal/min |
| For Use With | G1724/G1750/G1760/G1814/G1825/G1891/G1902P/G1950P |
| Includes | Instructions, Installation Hardware |
| Material | Stainless Steel |
| Description | Bowl Replacement |
| Package Quantity | 1 |
| Bowl Material | Stainless Steel |
| Brand | Guardian Equipment |
Warranty
| Warranty | 2 Years Limited |