Pilot® G2 Gel Retractable Rollerball Pen, Extra Fine, 0.5mm, Green Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
G2 retractable pen contains water-resistant, smear-proof gel ink that offers exceedingly smooth writing. Retractable design means no cap to lose. Contoured, latex-free rubber grip provides writing comfort. Refillable. Cushioned Grip/Water Resistant/Smear Proof Ink.
PRICE
$24.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.5 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Sub Type | Extra Fine |
| Point Type | Fine |
| Description | G2 Gel Rollerball Pen |
| Package Quantity | 12/Pack |
| Refillable | Yes |
| Manufacturers Part Number | PIL31005 |
| Retractable | Yes |
| Barrel Color Family | Green |
| Ink Color Family | Green |
| Brand | Pilot |