Paper Mate® InkJoy Gel Retractable Pen, 0.7mm, Assorted Ink, 14/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Spread joy (not smears) with Paper Mate® InkJoy™ Gel Pens. With vivid gel ink that dries 3X faster, for reduced smearing, it's like a party on the page where smudges aren't invited. Brilliant colors ensure that your writing will be bright and filled with fun. Fully wrapped in a comfort grip, these gel pens have a smooth style that keeps the joy flowing as fast as your thoughts. Individual ink drying times may vary by color.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 14 Pack |
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Style | Retractable Gel |
| Point Type | Medium |
| Description | InkJoy Gel Retractable Pen |
| Package Quantity | 14/Pack |
| Refillable | No |
| Manufacturers Part Number | 1959302 |
| Retractable | Yes |
| Barrel Color Family | Assorted |
| Tip Type | Conical |
| Ink Color Family | Assorted |
| Brand | Paper Mate |