Galaxy® G2 Multi-Unit Charger for Altair® 4X/4XR, 10127422
Write a Review
|
Questions & Answers (0)
Product Description
MSA Galaxy® GX2 Multi-Unit Charger for Altair® 4X/4XR. The multi-unit tray charger provides charging for 1-4 Altair® 4X Detectors. Additional units may be purchased and added on simply by connecting to the other charging module. This unit can also be used as a stand alone charging station without being connected to the GX2 Test Station.
PRICE
$659.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 11-1/4 in |
| Weight | 5 lbs |
Product Details
| Type | Accessory |
| Color | Black |
| Power Supply | 100-240VAC |
| Operating Temperature | 32° F to 104°F |
| For Use With | Altar® 4X/4XR |
| Power Source | Power Supply |
| Includes | Charging Module, Power Supply |
| Description | Multi-Unit Charger 4X/4XR |
| Package Quantity | 1 |
| Manufacturers Part Number | 10127422 |
| Brand | MSA Safety |