Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641833

MPN #: HD750

Extech HD750 Differential Pressure Manometer, Digital, 9.8 oz.

Product Description
Extech HD750 Differential Pressure Manometer, Digital, 9.8 oz.

Offering 11 selectable units of measure, the HD750 differential pressure manometer can serve as a low range/high resolution gauge or can provide differential pressure up to 0 to 138.3InfaRed2O (inches of water). Max/min recording and relative time stamp are useful features, as are the data hold and auto power off functions. The 5psi HD750 also features zero function for offset correction or measurement and a built-in USB interface.

Complete with:
  • 9v battery
  • Software with USB cable
  • AC adapter
  • Connection hose
  • Built-in stand
  • Hard carrying case
PRICE
$369.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight10 lbs

Product Details

Manufacturers Part NumberHD750
Case IncludedYes
DescriptionDifferential Pressure Manometer
BrandExtech