- Steel Raceway
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
- 6 foot long cord.
Wiremold G20-C2 Plugmold, 120V, 15A, 40"L, 6 Outlets
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$165.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Cord Length | 6 ft |
| Dimensions | 3' 4 X 1-9/32 X 3/4 in |
| Gauge | 6 ga |
| Strip Length | 40 in |
Product Details
| Color | Gray |
| Amperage | 15 A |
| Series | Plugmold 2000 Series |
| Receptacle | Single |
| Voltage Rating | 120 V |
| Mounting Location | Screw On Mount |
| Material | Steel |
| Description | Plugmold |
| Package Quantity | 2 |
| Manufacturers Part Number | G20-C2 |
| Enclosure | Steel |
| Compatible Part/Model Number | G20-C1 |
| Number of Receptacles | 6 |
| Brand | Wiremold |
Compliance & Certifications
| Certifications | CSA and UL listed |
| Environmental Conditions | Dry Interior Locations |