- Steel Raceway
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Wiremold V20gb306tr Tamper Resistant Plugmold, 125v, 15a, 3'L, 6 Outlets - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$88.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Gauge | 6 ga |
| Strip Length | 3 in |
Product Details
| Amperage | 15 A |
| Series | Plugmold 2000TR Series |
| Receptacle | Single |
| Voltage Rating | 125 V |
| Mounting Location | Screw On Mount |
| Material | Steel |
| Description | Tamper Resistant Plugmold |
| Package Quantity | 2 |
| Manufacturers Part Number | V20GB306TR |
| Enclosure | Steel |
| Number of Receptacles | 6 |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |