Features
- Steel Raceway
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Weights & Dimensions
| Length | 6 in |
| Width | 1-1/2 in |
| Dimensions | 6L X 2-3/4W Cover Sec. 4L in |
Product Details
| Color | Gray |
| Amperage | 15 A |
| Series | Plugmold 2000 Series |
| Voltage Rating | 125 V |
| Mounting Location | Screw On Mount |
| Material | Steel |
| Description | Tee Fitting |
| Package Quantity | 5 |
| Manufacturers Part Number | G2015 |
| Enclosure | Steel |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |