Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864926

MPN #: G3000C195

Wiremold G3000c195 Precut Cover For 24" Oc Devices, Gray, 19-1/2"L

Product Description
Wiremold G3000C195 Precut Cover For 24" OC Devices, Gray, 19-1/2"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$8.80

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in

Product Details

Manufacturers Part NumberG3000C195
DescriptionPrecut Cover
ColorGray
BrandWiremold
Voltage Rating600V V