Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864986

MPN #: G4047-2WWXX

Wiremold G4047-2wwxx Four-Gang Overlapping Cover, Two Duplex Receptacles, Gray, 9-1/2"L

Product Description
Wiremold G4047-2WWXX Four-Gang Overlapping Cover, Two Duplex Receptacles, Gray, 9-1/2"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$47.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Size4-3/4 in

Product Details

Number of Gangs4
DescriptionOverlapping Cover
ColorGray
Manufacturers Part NumberG4047-2WWXX
BrandWiremold
Voltage Rating600V V