Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864554

MPN #: G4011FO

Wiremold G4011FO 2" Radius FiberReady Flat Elbow, Gray, 8-15/16"L

Product Description
Wiremold G4011FO 2" Radius FiberReady Flat Elbow, Gray, 8-15/16"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$65.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-15/16 in
Size1-3/4 in

Product Details

DescriptionFlat Elbow
ColorGray
Manufacturers Part NumberG4011FO
BrandWiremold
Voltage Rating600V V