Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864247

MPN #: 5418FO

Wiremold 5418FO 2" FiberReady External Elbow, Ivory, 6-7/8"L

Product Description
Wiremold 5418FO 2" FiberReady External Elbow, Ivory, 6-7/8"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$18.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8 in
Size1-11/16 X 5-1/4 in

Product Details

DescriptionExternal Elbow
ColorWhite
Manufacturers Part Number5418FO
BrandWiremold
Voltage Rating600 V