Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864255

MPN #: S4048BF

Wiremold S4048BF Duplex Receptacle/Modular Furniture Opening Cover, 4-3/4"L

Product Description
Wiremold S4048BF Duplex Receptacle/Modular Furniture Opening Cover, 4-3/4"L

Features

  • Tough, corrosion resistant surface
  • Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern
PRICE
$98.95

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size4-1/2 in

Product Details

DescriptionDuplex Receptacle/Modular Frame Opening Cover
ColorSilver
Manufacturers Part NumberS4048BF
BrandWiremold
Voltage Rating600V V