Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865084

MPN #: G4047WX

Wiremold G4047wx 2-Gng Overlapping Cover, 1 Dplx Receptacle Installed, Gray, 5-1/8"L

Product Description
Wiremold G4047WX Two-Gang Overlapping Cover, One Duplex Receptacle Installed, Gray, 5-1/8"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$24.50

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Size4-3/4 in

Product Details

Number of Gangs2
DescriptionOverlapping Cover
ColorGray
Manufacturers Part NumberG4047WX
BrandWiremold
Voltage Rating600V V