Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865429

MPN #: V6006

Wiremold V6006 Connection Cover, Ivory, 1-3/4"L

Product Description
Wiremold V6006 Connection Cover, Ivory, 1-3/4"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications
PRICE
$16.25

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in

Product Details

Manufacturers Part NumberV6006
DescriptionConnection Cover
ColorWhite
BrandWiremold
Voltage Rating600V V