Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Marathon Motors, G575, 056B17F5306, 2HP-1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56HC FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$765.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 51 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6205 |
Product Details
| 60 Hertz kW | 1.49 kW |
| Bearing Opp Drive End | 6203 |
| 50 Hertz Horsepower | 1 1/2 HP |
| 50 Hertz SF | 1.0 |
| KVA Code | L |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1800 rpm |
| 50 Hertz Voltage | 110/220 V |
| 50 Hertz FLE | 72.00 Percent % |
| 50 Hertz RPM | 1500 rpm |
| Mounting Location | C-Face Removable Base |
| Phase | 1 |
| Manufacturers Part Number | G575 |
| Enclosure | TEFC |
| 50 Hertz Full Load Amps | 22/11 A |
| Service Factor | 1 |
| Bearing Drive End | 6205 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 1.12 kW |
| Insulation Class | B |
| Horsepower | 2 HP |
| Orientation | Horizontal |
| Frame | 56HC |
| Starting Type | Cap Start Ind Run |
| Rotation | CCW ° |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 80 |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 20/10.8-10 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | N |
| UL | Recognized Construction |