Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cool Attic

Model # :WBB488982

MPN #: CX2500UPS

Cool Attic® Gable Mounted Power Attic Ventilator - 2.1 Amps

Product Description
This Gable Mount Power Attic Ventilator is rated at 1,650 CFM with an Energy Efficient 2.1 amp 115 volt/60 hertz PSC Motor. The housing is galvanized steel. It has an automatic adjustable 10 amp thermostat. Suitable for attics up to 2,500 square feet, it installs easily behind a static gable vent or a CX2121 automatic gable vent. It prolongs the life of composite roof shingles with lower summer attic temperatures, and is covered by a limited lifetime warranty.

PRICE
$169.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-7/8 in
Depth15 in
Height15 in
Weight10 lbs
Coverage Area2,500 ft²

Product Details

CFM1650 CFM
ColorMill
Amperage3 A
Hertz60 Hz
Motor TypePermanent Split Capacitor
Voltage120 V
MaterialSteel
Indoor/OutdoorIndoor
BrandCool Attic

Compliance & Certifications

CertificationsUL