Galvanized Construction Barrier, Barrier Panel Unit
Write a Review
|
Questions & Answers (0)
Product Description
This Barrier Panel Unit is to be use with the Starter Unit or Add-On Unit. It includes (1) panel 7' 6" long x 6' high. Barrier panel sections include one vertical and on horizontal brace. Barrier panel sections are made from 1-1/4" diameter steel tubing. 10 Gauge chain link fence is secured to barrier with steel ties. Chain link fence openings are 2-3/8" x 2-3/8". The base unit includes two receiver posts allowing for the connection of two panels. Connectors are used for securing two panel sections together.Designed for use as a temporary construction safety barrier. Welded steel construction with a galvanized finish
PRICE
$167.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Height | 72 in |
| Weight | 111 lbs |
| Tube Diameter | 1-1/4 in |
| Reflective | No |
| Gauge | 19 ga |
| Base Length | 90 in |
Product Details
| Assembly Required | No |
| Interlocking | No |
| Type | Construction Barricade |
| Reflective Tape | No |
| Foldable | No |
| Mounting Location | None |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HRAIL- PNL |
| Accepts Barricade Light | No |
| Brand | Vestil |
Warranty
| Warranty | 90 days |