Queue Solutions CrowdMaster™ 1000 Steel Barricade, 100"L x 43"H, Bridge Feet, Orange
Write a Review
|
Questions & Answers (0)
Product Description
These Barricades are built from heavy duty 16 gauge steel and are powder coated for long-term weather resistance. Frames are made from 1.5" 38mm diameter steel tubing, while uprights are made from 1/2" steel tubing. 21 closely space uprights are used for maximum rigidity and these are fully inserted into the frame before welding, providing extraordinary strength. This model features bridge feet (bases) for use on smooth surfaces such as tarmac and where pedestrian traffic demands the minimum trip hazard. The barricades interlock using the industry standard hook and half-loop fastening system.
PRICE
$175.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 in |
| Height | 43 in |
| Weight | 36 lbs |
| Tube Diameter | 1-1/2 in |
| Base Width | 27-1/2 in |
| Gauge | 16 ga |
| Nominal Length | 8-1/2 ft |
| Base Length | 27-1/2 in |
| Post Diameter | 1-1/2 in |
| Feet Type | Bridge Feet |
| Reflective | No |
| Distance Between Rails | 4-1/4 in |
Product Details
| Assembly Required | Yes |
| Mounting Location | Freestanding |
| Material | Steel |
| Manufacturers Part Number | BARR8-BR-OE |
| Brand | Queue Solutions |
| Interlocking | Yes |
| Type | Crowd Control Barricade |
| Reflective Tape | No |
| Color | Orange |
| Foldable | No |
| Finish | Powder Coat |
| Package Quantity | 1 |
| Accepts Barricade Light | No |
Warranty
| Warranty | 1 yr |