Galvanized & Stainless Steel Solid Shelves
Designed for strength with resistance to rust & corrosion, Galvanized & Stainless Steel Solid Shelves provide additional storage space or replace worn or damaged shelving. The solid design and high weight capacities provide sturdy support for a multitude of industrial tools, supplies, and equipment, and they are available in a variety of sizes to fit a wide range of existing shelving units.
Most Relevant
Nexel® Solid Galvanized Additional Shelves

Customize your shelving unit with our additional steel shelves. Galvanized steel is designed to be rust and corrosion resistant, making it ideal for any environment. Our Nexel steel shelves feature dual layer construction that provides strength and rigidity. Our shelves are perfect for displaying and storing small equipment and instruments.
| Compare | Image | Width | Depth | Shelf Capacity | Finish | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 60 in | 18 in | 400 lbs | Galvanized | Ships Same Day WB933CP32 | as low as $90.95 Save $4.00 (4%) | ||
![]() | 36 in | 24 in | 600 lbs | Galvanized | Ships Same Day WB933CP34 | as low as $79.95 Save $4.00 (5%) | ||
![]() | 48 in | 24 in | 400 lbs | Galvanized | Ships Same Day WB933CP35 | as low as $86.95 Save $4.00 (4%) | ||
![]() | 36 in | 18 in | 600 lbs | Galvanized | Ships Same Day WB933CP30 | as low as $76.95 Save $4.00 (5%) | ||
![]() | 72 in | 24 in | 600 lbs | Galvanized | Ships Same Day WB933CP37 | as low as $115.95 Save $4.00 (3%) | ||
![]() | 42 in | 24 in | 600 lbs | Galvanized | Ships Same Day WBB2391955 | as low as $82.95 Save $4.00 (5%) | ||
![]() | 54 in | 18 in | 400 lbs | Galvanized | Ships Same Day WBB2391957 | as low as $82.95 Save $4.00 (5%) | ||
![]() | 72 in | 18 in | 400 lbs | Galvanized | Ships Same Day WB933CP33 | as low as $94.95 Save $5.00 (5%) | ||
![]() | 24 in | 18 in | 600 lbs | Galvanized | Ships Same Day WBB2391959 | as low as $60.95 Save $3.00 (5%) | ||
![]() | 24 in | 24 in | 600 lbs | Galvanized | Ships Same Day WBB2391956 | as low as $72.95 Save $4.00 (5%) |
Showing 1-10 of 14 results
Nexel® Solid Stainless Steel Additional Shelves

Our Nexel® Stainless Steel Solid Additional Shelves are designed with dual-layer construction for exceptional strength and rigidity. Resistant to rust and corrosion, these solid stainless steel shelves are ideal for wet or humid environments and can hold from 400 to 600 lbs. Store and organize efficiently while maintaining a clean and sterile environment. NSF approved for wet or dry use.
Metro® Solid Galvanized Additional Shelves

Galvanized steel wire shelving additional shelves are a durable and practical solution to expand your storage space. Made of high-quality galvanized steel, these shelves are designed to withstand high temperatures and moisture. Available in various sizes to fit most wire shelving units. The galvanized steel coating adds an extra layer of protection against rust and corrosion.