Nexel
Model # :WB489043B
Nexel® 4 Shelf Truck, Galvanized, 48"W x 18"D x 69"H, Polyurethane Casters, 2 Brakes
Write a Review
|
Questions & Answers (0)
Product Description
18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1" increments and feature a raised shelf edge to keep items from falling during transport. 5" diameter polyurethane swivel casters, 2 with wheel brakes, feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.
PRICE
$495.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 18 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 1 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | General Purpose Truck |
| Shelf Type | Flat Solid |
| Shelf Capacity | 400 lbs |
| Color | Gray |
| Wheel Type | 4 Swivel, 2 with Brakes |
| Number of Shelves | 4 |
| Material | Steel |
| Number of Side Panels | Open |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |