Galvanized & Stainless Steel Solid Shelf Trucks
Providing organized storage and convenient mobility for industrial tools and supplies, Galvanized & Stainless Steel Solid Shelf Trucks are mobile shelving with built-in wheels that roll smoothly for easy maneuverability. They feature adjustable shelves with a solid design to keep small parts from falling off and high weight capacities for heavy-duty support. They are made from galvanized or stainless steel for durability, strength, and corrosion-resistance, and the open design provides access to stored products from all 4 sides.
Select
Nexel® Galvanized Solid Shelf Trucks

Nexel® Galvanized Shelf Trucks are durable and versatile material handling solutions. Made of heavy-duty galvanized wire, these carts feature rust-resistant shelves that adjust in 1" increments, making them perfect for food service, maintenance, and industrial tasks. The open-shelf design allows for items to be easily accessed. Polyurethane swivel casters allow the carts to be moved smoothly.
| Compare | Image | Width | Length | Height | Number of Shelves | Wheel Type | Weight Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 18 in | 36 in | 69 in | 4 | 4 Swivel, 2 with Brakes | 1200 lbs | Ships Same Day WB489042B | as low as $379.95 Save $20.00 (5%) | ||
![]() | 18 in | 36 in | 69 in | 4 | 4 Swivel | 1200 lbs | Ships Same Day WB489042 | as low as $359.95 Save $20.00 (5%) | ||
![]() | 18 in | 36 in | 81 in | 4 | 2 Rigid, 2 Swivel with Dolly Base | 1600 lbs | WB241998 | as low as $509.00 Save $26.00 (5%) | ||
![]() | 18 in | 48 in | 69 in | 4 | 4 Swivel, 2 with Brakes | 1200 lbs | Ships Same Day WB489043B | as low as $469.95 Save $26.00 (5%) | ||
![]() | 18 in | 48 in | 80 in | 4 | 4 Swivel, 2 with Brakes | 1200 lbs | WB489053B | as low as $439.95 Save $26.00 (6%) | ||
![]() | 18 in | 60 in | 80 in | 4 | 4 Swivel, 2 with Brakes | 1200 lbs | Ships Same Day WB489054B | as low as $475.95 Save $24.00 (5%) | ||
![]() | 18 in | 60 in | 69 in | 4 | 4 Swivel | 1200 lbs | Ships Same Day WB489044 | as low as $449.95 Save $20.00 (4%) | ||
![]() | 18 in | 72 in | 69 in | 4 | 4 Swivel | 1200 lbs | Ships Same Day WB489045 | as low as $469.95 Save $26.00 (5%) | ||
![]() | 18 in | 72 in | 80 in | 4 | 4 Swivel, 2 with Brakes | 1200 lbs | Ships Same Day WB489055B | as low as $499.95 Save $25.05 (5%) | ||
![]() | 18 in | 72 in | 69 in | 4 | 4 Swivel, 2 with Brakes | 1200 lbs | Ships Same Day WB489045B | as low as $489.95 Save $25.05 (5%) |
Showing 1-10 of 42 results
Nexel® Stainless Steel Solid Shelf Trucks

Nexel® Stainless Steel Solid Shelf Trucks are robust and heavy-duty material handling trucks. The solid stainless steel shelves offer a smooth and sturdy surface for transporting heavy loads. Adjustable shelves allow the trucks to hold items of varying sizes. Rubber wheels move smoothly across floors of all surface types. These stainless steel mobile shelving trucks are great for industrial and commercial environments.
Showing 1-10 of 36 results









