Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB489067

Nexel®, 3 Shelf, Utility Cart, Solid Galvanized, 48"W x 24"D x 39"H, Poly Casters,4 Swivel

Product Description
Durable, corrosion resistant carts are perfect for hospitals, clean rooms and labs. 18 gauge galvanized steel shelves have clear epoxy coating to provide years of service. Shelves adjust on 1" increments on numbered posts to accommodate various sized loads. Handles have a bright, chrome plated finish. 5" x 1-1/4" polyurethane swivel casters with donut bumpers to help protect walls. 38"H. Easy assembly.This product has Limited Warranty of 1 Year.

PRICE
$365.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$365.95
Buy 3+ units
$345.95Save $20.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height39 in
Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
Shelf TypeFlat
Shelf Capacity400 lbs
ColorSilver
ApplicationWet/Dry
Caster Type(4) Swivel
Wheel TypeSolid
Handle TypeU-Handle
FinishGalvanized
Number of Shelves3
MaterialSteel
Manufacturers Part Number24483P3SZ
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF