SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Steel Structural Guard Rail, Drop-in Style, 4'L, Galvanized

Steel Structural Guard Rail, Drop-in Style, 4'L, Galvanized

Item #: WB443448

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $287.95

Save $14.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 42"H Protective Guard Rail Post For Double Rail

Global Industrial™ 42"H Protective Guard Rail Post For Double Rail

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Global Industrial™ Single Sided Steel Grid Bike Rack, Fits 9 Bikes, 31-3/16 x 26-1/2 x 111-5/8"

Global Industrial™ Protective Steel Guard Rail, 10'L, Yellow

Global Industrial™ Protective Steel Guard Rail, 10'L, Yellow

Global Industrial™ Protective Steel Guard Rail, 4'L, Yellow

Global Industrial™ Protective Steel Guard Rail, 4'L, Yellow

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Global Industrial™ 96"L Safety Railing

Global Industrial™ 96"L Safety Railing

Global Industrial™ Narrow Column Protector, 4 - 6" Column Opening, Yellow

Global Industrial™ Narrow Column Protector, 4 - 6" Column Opening, Yellow

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Galvanized guard rail systems are ideal for use outdoors and in wet conditions. Guard rails help protect personnel, inventory and equipment from damage or injury. Guard rails have a durable galvanized steel finish. Barrier rails are made with triple edge corrugated steel that is 1/8" thick and made for high impact resistance. Drop-in guard rail includes hardware and 2 drop-in brackets per rail that allow rail sections to slide into post saddles for installation.

Weights & Dimensions

  • Nominal Length 4 ft
  • Length 48 in
  • Height 15 in
  • Weight 54 lbs

Product Details

  • Impact Capacity 4,000 lbs @ 4 MPH
  • Assembly Required Yes
  • Component Style 3 Rib Guard Rail
  • Type Guard Rail System
  • Number of Ribs 3
  • Mounting Style Lift Out
  • Brand Vestil
  • Package Quantity 1
  • Material Steel
  • Finish Galvanized
  • Manufacturers Part Number GR-F3R-DI-4-HDG
  • Color Family Galvanized
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Structural Guard Rail, Drop-in Style, 4'L, Galvanized

Steel Structural Guard Rail, Drop-in Style, 4'L, Galvanized

Item #: WB443448

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Steel Structural Guard Rail, Drop-in Style, 4'L, Galvanized
    Steel Structural Guard Rail, Drop-in Style, 4'L, Galvanized
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant