Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Steel Structural Guard Rail, Drop-in Style, 6'L, Galvanized

Steel Structural Guard Rail, Drop-in Style, 6'L, Galvanized

Item #: WB443449

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $351.95

Save $17.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Galvanized guard rail systems are ideal for use outdoors and in wet conditions. Guard rails help protect personnel, inventory and equipment from damage or injury. Guard rails have a durable galvanized steel finish. Barrier rails are made with triple edge corrugated steel that is 1/8" thick and made for high impact resistance. Drop-in guard rail includes hardware and 2 drop-in brackets per rail that allow rail sections to slide into post saddles for installation.

Product Details

  • Impact Capacity 4,000 lbs @ 4 MPH
  • Mounting Location Lift Out
  • Assembly Required Yes
  • Component Style Guard Rail
  • Type Guard Rail System
  • Number of Ribs 3
  • Package Quantity 1
  • Material Steel
  • Finish Galvanized
  • Manufacturers Part Number GR-F3R-DI-6-HDG
  • Color Family Galvanized

Weights & Dimensions

  • Nominal Length 6 ft
  • Length 65-7/8 in
  • Height 15 in
  • Weight 74 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Structural Guard Rail, Drop-in Style, 6'L, Galvanized

Steel Structural Guard Rail, Drop-in Style, 6'L, Galvanized

Item #: WB443449

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Steel Structural Guard Rail, Drop-in Style, 6'L, Galvanized
    Steel Structural Guard Rail, Drop-in Style, 6'L, Galvanized
    Steel Structural Guard Rail, Drop-in Style, 6'L, Galvanized
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant