Save time and frustration using the latest innovation from Gardner Bender; the Self-Cutting Cable Tie. Easy to use; simply lock and twist to finish the job, with no need for an additional cutting tool! Unlike other "twist" ties our patented design doesn't require a reduction in the strength and durability of the cable tie material or multiple rotations to achieve a break in the tie. Instead, a small cutting blade designed into the head of each tie ensures a tight lock and quick, clean cut, improving the appearance of the end result and virtually eliminating residule jagged edges which can bite into bare skin. Ties are made from durable 6/6 nylon and provide 50 pounds of tensile strength. Black color tie is 11 inches long with a 3 inch max bundle diameter
Gardner Bender 46-311UVBSC 11" Self-Cutting Cable Ties, Black, 50lb, 50/pk, 3" Max Dia, Twist Tail
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Max Bundle Diameter | 3 in |
| Tensile Strength | 50 psi |
Product Details
| Type | Self Cutting |
| Material | Nylon 6/6 |
| Package Quantity | 50 |
| Color | Black |
| Manufacturers Part Number | 46-311UVBSC |
| Brand | Gardner Bender |