The KM 75/40 W Bp is the pinnacle of commercial-duty sweepers. Coming standard with maintenance free AGM batteries and an onboard charging system, the KM 75/40 W Bp is self-propelled, traveling up to 2.8 MPH, and can climb inclines up to 12%. The standard filter system is 99.5% efficient, preventing fine dust particles from re-entering the environment by utilizing a large suction fan and synthetic pleated filter. The handle-operated litter gate allows for collection of larger sized debris such as water bottles and aluminum cans for uninterrupted cleaning. An optional carpet kit allows the unit to sweep over carpet while the standard EASY Controls are easy to identify and simple to use.
Karcher KM 75/40 W Bp Walk Behind Sweeper, 30" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10,299.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 30 in |
| Height | 46-1/2 in |
| Weight | 172 lbs |
| Cleaning Width | 30 in |
Product Details
| Battery Type | AGM |
| Type | Walk-Behind |
| Color | Gray |
| Cleaning Capacity | 36,328 ft²/hr |
| Style | Overthrow |
| Power Source | Battery |
| Material | Steel |
| Description | KM 75/40 W Bp 30" Walk-Behind Sweeper |
| Manufacturers Part Number | 9.840-739.0 |
| Battery Run Time | 3 to 4 hr |
| Decibels | 64 |
| Number of Brushes | 1 |
| Hopper Capacity | 10.5 gal |
| Brand | Karcher |