SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Gas Valve, 1/2" For Frymaster, 8071603

Gas Valve, 1/2" For Frymaster, 8071603

Item #: WBB1024117

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $146.95

Save $7.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Frymaster, 8100433

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Frymaster, 8100433

Valve, 1/8" MPT X 3/8-27, For Imperial, 1610

Valve, 1/8" MPT X 3/8-27, For Imperial, 1610

Safety Valve, 1/2", 24V, For Frymaster, 8100786

Safety Valve, 1/2", 24V, For Frymaster, 8100786

Hose Kit, Gas, 3/4" X 48", For Dormont, 1675KIT48

Hose Kit, Gas, 3/4" X 48", For Dormont, 1675KIT48

Quick Disconnect Device For Dormont, B-100

Quick Disconnect Device For Dormont, B-100

Hose Kit, Gas, 1/2" X 48", For Dormont, 1650KIT48

Hose Kit, Gas, 1/2" X 48", For Dormont, 1650KIT48

Gas Control Valve, 1/2" 24V For Southbend, 1175016

Gas Control Valve, 1/2" 24V For Southbend, 1175016

Hose Kit, Gas, 1" X 48", For Dormont, 16100KIT48

Hose Kit, Gas, 1" X 48", For Dormont, 16100KIT48

Gas Control For Vulcan, 410841-30

Gas Control For Vulcan, 410841-30

Orifice #55, For Frymaster, 8100131

Orifice #55, For Frymaster, 8100131

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Filter Cartridge, Steamer-7CB5 For Everpure, EVEEV961811

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902

Gas Valve, 1/2" For Frymaster, 8071603

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Gas In (NPT) 1/2 in
  • Gas Out (NPT) 1/2 in

Product Details

  • Type Gas Valve
  • Brand Frymaster
  • Manufacturers Part Number 54-1054-FRY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gas Valve, 1/2" For Frymaster, 8071603

Gas Valve, 1/2" For Frymaster, 8071603

Item #: WBB1024117

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant