Gator Grip Cleat, Yellow/Black, 6"W x 24"L, 10/Pkg., SG3126BHV
Write a Review
|
Questions & Answers (0)
Product Description
Gator Grip® die cut shapes are pre-cut to give a finished look on your floor or equipment. All cleats come with rounded corners to reduce tape lifting and flagging. The acrylic adhesive system forms a strong bond to most any clean, dry surface. Gator Grip® cleats work well in both indoor and outdoor applications. Water, chemical and oil resistant for indoor and outdoor usage.Gator Grip® cleats are NFSI certified as a High Traction surface and meet or exceed OSHA 1910.24 and 1910.26.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 6 in |
| Weight | 3 lbs |
Product Details
| Type | Printed |
| Package Quantity | 1 |
| Description | Traction Hazard Tape |
| Color | Black/Yellow |
| Manufacturers Part Number | SG3126BHV |
| Grit | 60 |
| Brand | Incom Manufacturing |