Heskins Handrail Grip Tape, 1"W x 60'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Heskins 3418 handrail tapes construction consists of PVC with an embossed, asymmetrical pattern on the surface. A base-layer of PET (polyethene terephthalate) is added underneath for better insulation during the colder months. It is finished with an adhesive coating on the underside to provide a strong bond after application to ensure great durability.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Width | 1 in |
Product Details
| Style | Solid |
| Type | General Purpose |
| Material | PVC |
| Package Quantity | 1 |
| Description | Handrail Grip Tape |
| Color | Black |
| Manufacturers Part Number | 34181N |
| Brand | Heskins |