Gator Grip Glow-In-Dark Anti-Slip Tape, 2"W x 60'L Roll, SG4202PH
Write a Review
|
Questions & Answers (0)
Product Description
This traction tape works in the same way a standard black traction tape would to prevent slip and fall accidents, but with the added safety glow feature. The acrylic adhesive system forms a strong bond to most any clean, dry surface. The glow feature is readily visible to the light adjusted eye for up to 6 hours, with the strongest results after the first 60 minutes.
PRICE
$99.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Solid Glow |
| Package Quantity | 1 |
| Description | Traction Tape |
| Color | Pale Green |
| Manufacturers Part Number | SG4202PH |
| Grit | 60 |
| Brand | Incom Manufacturing |