Prime-Line GD 12195 Sectional Door Extension Spring with 25-Inch, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line GD 12195 Sectional Door Extension Spring with 25-Inch, Silver
This garage door extension spring has double looped ends for extra durability. This spring will replace most all spring configurations on residential doors that are no higher than 7 Ft. It includes a 1/8 In. galvanized carbon steel aircraft cable that is.
This garage door extension spring has double looped ends for extra durability. This spring will replace most all spring configurations on residential doors that are no higher than 7 Ft. It includes a 1/8 In. galvanized carbon steel aircraft cable that is.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Type | Garage Door |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Sectional Door Extension Spring with 25-Inch |
| Color | Silver |
| Manufacturers Part Number | GD 12195 |
| Brand | Prime-Line Products |