- Dimensions: 180mm x 260mm x 80mm x 105mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 180ES 2RS Spherical Plain Bearing, Metric, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,249.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 286 mm |
| Width | 286 mm |
| Depth | 286 mm |
| Height | 80 mm |
| Weight | 40.7 lbs |
| Outside Dimension (D) | 260Mm |
| Ball Diameter (dk) | 225Mm |
| Bore (D) | 180Mm in |
| Static Load | 7650 N |
| Width (C) | 80Mm |
| Width (B) | 105Mm |
Product Details
| Dynamic Load (kN) | 1530 |
| Series | GE Series |
| Common Interchanges | MB180-9LSS, 180FS260TT, GE180DO-2RS, GE180-2RS, SA1-180BSS |
| Manufacturers Part Number | GE 180ES 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |