- Dimensions: 260mm x 370mm x 110mm x 150mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 260TA 2RS Spherical Plain Bearing, Metric, High Capacity, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 407 mm |
| Width | 407 mm |
| Depth | 407 mm |
| Height | 110 mm |
| Weight | 115 lbs |
| Outside Dimension (D) | 370Mm |
| Ball Diameter (dk) | 325Mm |
| Bore (D) | 260Mm in |
| Static Load | 15190 N |
| Width (C) | 110Mm |
| Width (B) | 150Mm |
Product Details
| Dynamic Load (kN) | 3030 |
| Series | GE Series |
| Common Interchanges | SAR1-260SS, GE260D-2RS, GE260UA-2RS, GE260EC-2RS, SAR1- 260SS |
| Manufacturers Part Number | GE 260TA 2RS |
| Max Angle of Misalignment | 7 |
| Brand | Bearings Limited |