- Open Enclosure
- Sleeve Bearing
- 60 HZ
- Single Phase
- Automatic Overload
Century RF4401, GE 21/29 Frame Replacement 115/208-230 Volts 1550 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$225.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 2-1/4 in |
| Shaft Diameter | 0.375 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/10 HP |
| Number of Speeds | 1 |
| Frame | 42Y |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1550 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Extended Studs |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 4.0/2.0 A |
| Manufacturers Part Number | RF4401 |
| Rated RPM | 1550 |
| Service Factor | 1.00 |
| RPM Range | 1550/1300 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |