- Permanent Split Capacitaor 21/29 Frame Replacement Motor
- 5.0 Diameter
- Open Dripproof Air Over
- Resilient Base
- Single Speed
- Capacitor Included
US Motors 721P, PSC 21/29 Frame Replacement, 1/10 HP, 1-Phase, 1550 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Permanent Split Capacitor 21/29 Frame Replacement, 1/10 HP, 1-Phase, 1550 RPM Motor
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1/10 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1550 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 115/230 V |
| Phase | 1 |
| Full Load Amps | 4.37 A |
| Manufacturers Part Number | 1871 |
| Rated RPM | 1550 |
| Service Factor | 1 |
| RPM Range | 1501-1700 rpm |
| Brand | US Motors |