Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3068456

MPN #: JT9-6284713

JET® Gear - 15 Planer, JT9-6284713

Product Description

This is an authentic Powermatic replacement part that has been sourced from the original manufacturer to be used with planers. The metal gear attaches to the lead crank screw and is used to engage the screw when changing the depth of cut. This item is sold as an individual replacement part.

For Use With:
  • Jet 15S (1791210) 15" Spiral Cutterhead Planer
  • 15HH (1791213) 15" Helical Cutterhead Planer
  • JWP-15DX (708538) 15 in. Thickness Planer
  • JWP-15CS (708538) 15 in. Thickness Planer
  • JWP-15HO 15 Inch Planer
  • JWP-15CS (708529) Planer



PRICE
$12.50

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6284713
TypeGear
For Use WithPlaners
BrandJET