Harrington® Gear #2 For LB015, 1.5T
Write a Review
|
Questions & Answers (0)
Product Description
Gear #2 1.5T - For Use With LB015
PRICE
$305.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3000 lbs |
Product Details
| Type | Gear |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Bronze |
| Series | L5BA |
| Manufacturers Part Number | L5BA0169112 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |