Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790759

MPN #: 41GD30WH-GRN

US Cargo Control Gear Driving Reverse Action Ratchet Strap with Wire Hooks, 4" x 30', Green

Product Description
This 4" x 30' Wire Hook Ergo Ratchet Straps transforms load securement with its innovative reverse-action design. Instead of pushing up to tighten, you pull down - using your arms and body weight for effortless tensioning that's significantly easier on your back, neck, and shoulders. An additional gear in the ratchet mechanism delivers powerful, controlled clamping force without the strain of traditional ratchets. Wire double J-hooks attach easily to D-rings and narrow anchor points, making them well suited for tight spaces and hard-to-reach connections. Built for operators who value both safety and efficiency on every haul.

Reverse-Action Ratchet Strap Features:
  • Provides more gear clicks when the handle is in motion for superior tension control.
  • You can achieve nearly twice the tension on the strap with equal or less effort (tested in-house against a standard ratchet).
  • Convenient side knob lets you spin the mandrel to eliminate strap slack, streamlining webbing take-up and release.


  • HD Ratchet Strap Features:
    • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
    • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
    • Corrosion-Resistant Ratchet: Zinc-plated ratchet with a long, wide handle for a better hold.
    • Heavy-Duty Wire Hooks: Stronger and more durable than standard S-hooks, perfect for D-rings, narrow anchor points, or applications where space is tight or the connection is harder to reach. Zinc-coating for corrosion-resistance.
    • Industry-Compliant: This 4 inch ratchet strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$97.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width4 in
Weight8 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorGreen
Manufacturers Part Number41GD30WH-GRN
BrandUS Cargo Control
End FittingWire Hook, Double J-Hook