Hallowell® Welded Gear Locker w/ Top Shelf & Security Box, 24"W x 18"D x 72"H, Blue, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
The perfect gear locker Our Rookie Open-Front Sport Lockers are perfect for high school and collegiate sports organizations as well as for open gear storage in factory, military and law enforcement facilities. Lockers are fabricated of heavy gauge steel. Choose from four options and two colors to meet your specific needs: upper shelf only, upper shelf with security box, upper shelf with foot locker or upper shelf with security box and foot locker. All are available in Grand Slam Blue and Relay Red. All rookie lockers include 2 single hooks and a coat rod. Locks are not included. Sides are diamond perforated for added airflow. 1-wide units.
Made In USA
Made In USA
PRICE
$669.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 136 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Type | Stadium Locker |
| Color | Blue |
| Door Type | No Door |
| Series | Rookie |
| Configuration | 1 Wide |
| Style | With Top Shelf And Security Box-Without Legs |
| Includes | With Top Shelf And Security Box-Without Legs |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Manufacturers Part Number | WSBN482-1C-GS |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |