Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB2161122

MPN #: 71024BL-U

Salsbury Solid Door Steel Gear Locker, 24"W x 24"D x 72"H, Blue, Unassembled

Product Description
Gear Metal Locker 71024 - Solid Door 24"W x 24"D x 72"H Blue Unassembled

71024 Standard Metal Gear Lockers - Solid Door

Features
  • Constructed of 16 gauge steel
  • Ideal for high schools, locker rooms, sports facilities, police and fire stations and many other applications where visibility and maximum airflow is needed
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Units are 24" wide, 72" high and 24" deep
  • Doors include a recessed handle and hasp for added security and can accommodate a built-in lock or padlock
  • Doors open from left to right and are attached with 4 heavy duty hinges allowing for smooth operation
  • Units feature a 13-3/4" D upper shelf and a 12" wide, 12-1/2" high, 13-3/4" deep top compartment with a steel padlock hasp
  • Units also feature 4 steel coat hooks, a coat rod and a 14" high foot locker with a hinged lid and recessed padlock hasp for secure storage


PRICE
$709.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height72 in
Compartment Width24 in
Compartment Depth24 in
Compartment Height72 in
Weight165 lbs

Product Details

Lock TypePadlock Hasp
TypeStadium Locker
Shelf Capacity100 lbs
Door Handle TypeRecessed Hasp
ColorBlue
Door TypeSolid
Tier TypeSingle Tier
Configuration1 Wide
StyleWith Top Shelf/Cabinet and Bottom Foot Locker-Without Legs
Number of Doors1
IncludesWith Top Shelf/Cabinet and Bottom Foot Locker-Without Legs
MaterialSteel
Construction TypeUnassembled
Number of Compartments1
Manufacturers Part Number71024BL-U
BrandSalsbury

Warranty

Warranty3 yr