Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Leeson

Model # :WBB234648

MPN #: M1135069.00

Leeson M1135069.00, 1/8 HP, 42 RPM, 90VDC, TENV, 13, 60:1 Ratio, 80 In-Lbs

Product Description
DC Gearmotor with Right-Angle Shaft. 1/8HP, 42 RPM, Gear Ratio 60 to 1, Overhung Load 235 Pounds, 80 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 34 Frame, 90V, Name Plate Amps 1.4.

Worm-type right-angle gearing features hardened,steel worm with bronze worm wheel for long life and quiet operation. Precision machined aluminum housings are use and gearbox has all ball bearings. The housing is sealed and lubrication is permanent with an oil bath. The output shaft is field interchangeable from left hand style to right hand style by reassembly.

For optimum seal life, these right-angle gearmotors have a lubrication breather positioned for horizontal mounting. For other mountings, the breather plug must be reoriented by using a 90 degree 1/8" NPT taper pipe elbow, not included. However, the motor portion of the gearmotor should never be mounted below the gearhead. Overhung load capacities shown are at center of outputshaft. Conduit box not supplied with motor


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Baldor: GP7403(Leeson base mounting holes not 'Drop-in' replacement, Leeson has single output shaft, Leeson shaft center-line height from the base is 1.67 inches )
Grainger/Dayton: 6A192(Leeson has .625 inch diameter shaft, Leeson shaft on left side facing the gearbox )
Minarik: 507-02-125
PRICE
$809.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11 lbs
Overhung Load235 lbs

Product Details

Output Torque80 lb-in
Gearhead/Shaft TypeRight-Angle
Manufacturers Part NumberM1135069.00
EnclosureTENV
Service Factor1
Gearmotor RPM42 rpm
BrandLeeson
Ratio To 160
Insulation ClassH
Horsepower1/8 HP
Series13
Horsepower Range1/11 to 1/8 HP
RotationReversible °
Enclosure TypeTotally Enclosed
Voltage90 V
Full Load Amps1.4 A
Frame MaterialSteel
Type & Frame Style13F60-34C
DutyContinuous
RPM Range0-1000 rpm
Ambient Temperature40 °C

Compliance & Certifications

CSA CertifiedYes
ULYes