Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB234727

MPN #: 108709.00

Leeson 108709.00, 1/2 HP, 42 RPM, 90VDC, TEFC, P1100, 42:1 Ratio, 705 In-Lbs

Product Description
DC Gearmotor with Parallel Shaft. 1/2HP, 42 RPM, Gear Ratio 42 to 1, Overhung Load 650 Pounds, 705 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, P1102-48 Frame, 90V, Name Plate Amps 5, Continuous Duty, Efficiency Type Standard.

Gearmotor is totally enclosed, permanent magnet DC, performance matched for continuous duty service.

Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support and precision machined gearing, hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Features oversized output bearings for greater overhung load capacity and longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision-ground after heat treating to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy duty gear oil. Conduit box is included with motor.

Designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of outputshaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage. Model P1100 DC gearmotors have the same mounting dimensions as Bison 483 and many Dayton gearmotors.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Bison: 011-483-2041
Grainger/Dayton: 6Z415
Minarik: 507-01-228
PRICE
$1,615.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight40 lbs
Overhung Load650 lbs

Product Details

Output Torque705 lb-in
Gearhead/Shaft TypeParallel
Manufacturers Part Number108709.00
EnclosureTEFC
Service Factor1
Gearmotor RPM42 rpm
BrandLeeson
Ratio To 142
Insulation ClassF
Horsepower1/2 HP
SeriesP1100
Horsepower Range1/2 & Up HP
RotationReversible °
Enclosure TypeTotally Enclosed
Voltage90 V
Full Load Amps5 A
Frame MaterialSteel
Type & Frame StyleP1102-48
DutyContinuous
RPM Range0-1000 rpm
Ambient Temperature40 °C

Compliance & Certifications

CSA CertifiedYes
ULYes