Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CanDo

Model # :WBB2179116

MPN #: 10-1896

CanDo® Gel Hand Exercise Ball, Large Cylindrical, 6-Piece Set

Product Description
CanDo® Gel Squeeze Ball hand exerciser for grip strength, dexterity, mobility, and fine and gross motor skills. Heat or chill for use in hot or cold therapy. Available in 6 color-coded resistance levels. Each level (firmness) available in circular or egg shape. Balls can withstand temperatures ranging from -76°F to 167°F. Large Cylindrical - 6 Piece Set: Tan, Yellow, Red, Green, Blue & Black.

PRICE
$51.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3 in
Height3 in
Weight2 lbs

Product Details

TypeHand Flexion
ColorAssorted
MaterialGel
Package Quantity1 Set
DescriptionGel Ball Hand Exerciser (Large)
Manufacturers Part Number10-1896
Challenge LevelAssorted
BrandCanDo

Warranty

Warranty1 yr