Hand sanitizer that contains ingredients made from natural renewable resources. Kills 99.99% of most common germs that may cause illness. Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance. Scientifically advanced formulation outperforms other hand sanitizers ounce for ounce. Includes a nourishing blend of four skin conditioners. Clinically proven to help maintain skin health. Nothing is harder on germs or easier on hands.
PURELL® Advanced Hand Sanitizer Green Certified Gel Refill, For CS2 Dispensers, 1000 mL, 8/CT
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Gel |
| Type | Liquid |
| Capacity | 1000ML gal |
| Scent | Fragrance Free |
| Material | Polypropylene, Plastic |
| Package Type | Refill |
| Package Quantity | 8 |
| Description | Gel Hand Sanitizer For CS2 Dispensers |
| Color | Clear |
| Manufacturers Part Number | 826758 |
| For Use With | Purell CS2 Dispensers |
| Brand | Purell |
Related Products
Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer ...
Show you care about well-being with PURELL Advanced Hand Sanitizer Refreshing Gel. This formulation can positively impact your image and encourages people to sanitize their hands; in fact, 84% of people expect hand sanitizer to be offered in public places. PURELL Advanced Hand Sanitizer is proven to kill 99.99 percent of most common germs that may cause illness. While it's tough on germs, the formulation is mild on skin. With a blend of four moisturizers, hands feel soft, even with frequent use. It's free of parabens, phthalates, and preservatives.
PURELL Advanced Green Certified Hand Sanitizer Foam works in a variety of dispensers for reliability. These dispensers deliver precise amounts of sanitizer for economy and inventory control. Easy replacement of refill containers reduces maintenance costs throughout your building. Wall-mounted dispensers allow for convenient placement in high-traffic or communal areas in your building to encourage usage. Kills up to 99.99 percent of most common germs that can cause illness with a formulation that includes 70 percent ethanol. Germs can live on door knobs, phones, communal electronic ...
Show you care about well-being with PURELL Advanced Hand Sanitizer Refreshing Gel. This formulation can positively impact your image and encourages people to sanitize their hands; in fact, 84% of people expect hand sanitizer to be offered in public places. PURELL Advanced Hand Sanitizer is proven to kill 99.99 percent of most common germs that may cause illness. While it's tough on germs, the formulation is mild on skin. With a blend of four moisturizers, hands feel soft, even with frequent use. It's free of parabens, phthalates, and preservatives.
Help reduce germs on hands in high-traffic areas with PURELL VF PLUS® Hand Sanitizer Gel, a high-powered formulation that's designed for broad spectrum activity. Research shows that 69% of people expect to see PURELL® Hand Sanitizer in public places. This sanitizing gel is ideal for use in public areas, such as restaurants and cruise ships. PURELL VF PLUS® Hand Sanitizer Gel features 85% ethyl alcohol (v/v), which reduces 99.99% of most common germs that may cause illness on hands, including common foodborne bacterial pathogens. This quick-drying formula feels as clean as PURELL® Advanced ...